Cord Reel, Spring Retracted, Flying Lead, 12 AWG, Blue Reel Color, 100 ft Length

  • Mfr # PC24-0012-X

  • Zoro # G2501280


product price:  $898.99
/ea
Free Shipping & Returns

Key Features

Winding Method
Spring Retracted
Retractable Cord Length
100 ft
Retractable Cord Ending Configuration
Flying Lead
Wire Size
12 AWG
Reel Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PC24-0012-X
Zoro #
G2501280
UPC #
674255922631
Country of Origin
United States

Dimensions

Retractable Cord Length
100 ft
Wire Size
12 AWG
Overall Depth
10 1/4 in
Overall Height
25 1/2 in
Feeder Cord Length
5 ft
Overall Width
24 in
Mounting Pattern Size
4" x 5"
Base Size
6" x 6"
Overall Dimensions
10.25"(W) x 25.5"(H) x 24"(L)
Cord Length - Ext. Cords and Outlet Strips
100 ft.

Details

Item
Cord Reel
Winding Method
Spring Retracted
Retractable Cord Ending Configuration
Flying Lead
Reel Color
Blue
Cord Color
Black
Tension Method
Ratchet Lock
Max. Amps
20A
Grade - Ext. Cords and Outlet Strips
Heavy Industrial
Cord Included
Yes
NEC Cord Designation
SJO
Feeder Cord Ending
Grounding Plug
Retractable Cord Ending
Flying Lead
Number of Conductors
3
Enclosed Reel
No
Location
Indoor
Trade Designation
SJO
Indoor / Outdoor
Indoor
Slip Ring Rating
115V
Standards
UL Listed
Reel Material
Steel
Voltage
120V AC
Watts
2300
Reel Mounting
Bench, Ceiling, Floor, Wall
Hose
Yes
Volts
115
Feeder Cord Ending NEMA Configuration
5-20P
Cord Ending
Flying Lead
Voltage - Ext. Cords and Outlet Strips
120VAC
Gauge/Conductor - Ext. Cords and Outlet Strips
12/3
Max. Amps - Ext. Cords and Outlet Strips
20.0
Enclosure Rating
Not Rated
NEC Cord Designation - Ext. Cords and Outlet Strips
SJO
Cord Ending NEMA Configuration
5-20R

Description

Retractable Cord Reel, Voltage 120V AC, Retractable Cord Ending Flying Lead, Retractable Cord Length 100 ft, Reel Color Blue, Wire Size 12 AWG, Cord Color Black, Retractable Cord Ending Configuration Flying Lead, Trade Designation SJO, Number of Conductors 3, Feeder Cord Length 5 ft, Feeder Cord Ending Grounding Plug, Location Indoor

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.