Shop COXREELS

Cord Reel, Spring Retracted, NEMA 5-20R, 16 AWG, Blue Reel Color, 50 ft Length, 2 Outlets

  • Mfr # PC13-5016-F
  • Zoro # G6084047

product price: 
$
545.99
/ea
Free Shipping & Returns

Key Features

Winding Method
Spring Retracted
Retractable Cord Length
50 ft
Number of Outlets
2
Retractable Cord Ending Configuration
NEMA 5-20R
Wire Size
16 AWG
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
PC13-5016-F
Zoro #
G6084047
UPC #
674255921504
Country of Origin
United States
Item
Cord Reel
Winding Method
Spring Retracted
Number of Outlets
2
Retractable Cord Ending Configuration
NEMA 5-20R
Reel Color
Blue
Cord Color
Black
Tension Method
Ratchet Lock
Max. Amps
13 A
Retractable Cord Ending
Duplex GFCI Box Receptacle
Grade - Ext. Cords and Outlet Strips
Heavy Industrial
Watts
1495
Reel Mounting
Bench, Ceiling, Floor, Wall
Enclosed Reel
No
Indoor / Outdoor
Indoor
Standards
UL Listed
Slip Ring Rating
115V
Feeder Cord Ending
Grounding Plug
Reel Material
Steel
Cord Included
Yes
Voltage
120V AC
NEC Cord Designation
SJO
Number of Conductors
3
Location
Indoor
Trade Designation
SJO
Hose
Yes
Volts
115
Max. Amps - Ext. Cords and Outlet Strips
13.0
NEC Cord Designation - Ext. Cords and Outlet Strips
SJO
Cord Ending NEMA Configuration
5-20R
Feeder Cord Ending Configuration
NEMA 5-20P
Feeder Cord Ending NEMA Configuration
5-20P
Voltage - Ext. Cords and Outlet Strips
120VAC
Cord Ending
Duplex GFCI Box Receptacle
Gauge/Conductor - Ext. Cords and Outlet Strips
16/3

Dimensions

Retractable Cord Length
50 ft
Wire Size
16 AWG
Overall Height
14 7/8 in
Overall Width
13 1/2 in
Overall Depth
8 1/2 in
Feeder Cord Length
5 ft
Mounting Pattern Size
3" x 5"
Overall Dimensions
8.5"(W) x 14.88"(H) x 13.5"(L)
Base Size
5" x 6"
Cord Length - Ext. Cords and Outlet Strips
50 ft.

Description

Retractable Cord Reel, Voltage 120V AC, Retractable Cord Ending Duplex GFCI Box Receptacle, Retractable Cord Length 50 ft, Reel Color Blue, Wire Size 16 AWG, Cord Color Black, Retractable Cord Ending Configuration NEMA 5-20R, Feeder Cord Ending Configuration NEMA 5-20P, Trade Designation SJO, Number of Conductors 3, Number of Outlets 2, Feeder Cord Length 5 ft, Feeder Cord Ending Grounding Plug, Location Indoor

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.