Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Coxreels CoxReels Truck Mount Hose Reel TSH-N-350

CoxReels Truck Mount Hose Reel (Discontinued)

  • Mfr # TSH-N-350
  • Zoro # G402679429
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TSH-N-350
Zoro #
G402679429
UPC #
674255720817
Country of Origin
United States

Dimensions

Width
21.6
Height
11
Length
23

Details

Media - Hose Reels
56.5

Description

This truck-mounted reel has an extra-large chassis that's supported by dual pedestal-style arms that span from a roller guide bracket to the sturdy mounting base. Hose is included and designed for both air and water with a maximum temperature of 150°F and pressure of 300 psi. Auto-rewind easily wraps, stores and protects the hose while the multi-position lock ratchet secures it at any length. Handy guide arm adjusts for wall, floor or overhead positions. This hose reel features nitrile seals, a solid machined brass swivel, 1"-dia. solid steel axle, noncorrosive stainless steel spring and pawl, and a zinc-plated ratchet.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.