Zoro Homepage

Dual Hose Compressed Air Motor Rewind

  • Mfr # 1275W-3-150-A

  • Zoro # G1169485


product price: $1,479.99
/ea
Free Shipping & Returns

Key Features

Swivel Material
Copper
Overall Width
13 in
Mounting
Bench, Floor, Truck, Wall
Duty Rating
Light Duty
Reel Inlet
1/4 in (F)NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1275W-3-150-A
Zoro #
G1169485
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
13 in

Details

Item
Air Driven Hose Reel
Swivel Material
Copper
Mounting
Bench, Floor, Truck, Wall
Duty Rating
Light Duty
Reel Inlet
1/4 in (F)NPT
Product Type
Dual Hose Compressed Air Motor Rewind Welding Reel for oxy-acetylene 3/8" I.D., 150 ft. hose, 200 PSI

Description

Air Driven Hose Reel, Overall Width 13 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.