Zoro Homepage

Dual Hose Compressed Air Motor Rewind

  • Mfr # 1275WT-3-100-A

  • Zoro # G1168907


product price: $1,439.99
/ea
Free Shipping & Returns

Key Features

Overall Width
38 1/2 in
Reel Inlet
1 in (F)NPT
Product Type
Dual Hose Compressed Air Motor Rewind Welding Reel for "T" grade 3/8" I.D., 100 ft. hose capacity, 200PSI
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1275WT-3-100-A
Zoro #
G1168907
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
38 1/2 in

Details

Item
Air Driven Hose Reel
Reel Inlet
1 in (F)NPT
Product Type
Dual Hose Compressed Air Motor Rewind Welding Reel for "T" grade 3/8" I.D., 100 ft. hose capacity, 200PSI

Description

Air Driven Hose Reel, Overall Width 38 1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.