Zoro Homepage

Dual Hose Hand Crank Welding Reel

  • Mfr # 1275WT-3-100-C

  • Zoro # G1168916


product price: $1,149.99
/ea
Free Shipping & Returns

Key Features

Overall Width
42 3/4 in
Reel Inlet
3/4 in (F)NPT
Product Type
Dual Hose Hand Crank Welding Reel for "T" grade 3/8" I.D., 100 ft. hose capacity, 200PSI
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1275WT-3-100-C
Zoro #
G1168916
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
42 3/4 in

Details

Item
Hand Crank Hose Reel
Reel Inlet
3/4 in (F)NPT
Product Type
Dual Hose Hand Crank Welding Reel for "T" grade 3/8" I.D., 100 ft. hose capacity, 200PSI

Description

Hand Crank Hose Reel, Overall Width 42 3/4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.