Zoro Homepage

Dual Hose Hydraulic Motor Rewind Welding

  • Mfr # 1275W-3-250-H

  • Zoro # G1168846


product price: $1,879.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Duty Rating
Heavy Duty
Mounting
Floor, Vehicle, Wall
Reel Inlet
1/2 in (F)NPT
Swivel Material
Stainless Steel
Overall Width
22 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1275W-3-250-H
Zoro #
G1168846
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
22 3/4 in

Details

Duty Rating
Heavy Duty
Item
Electric Motor Driven Hose Reel
Mounting
Floor, Vehicle, Wall
Reel Inlet
1/2 in (F)NPT
Swivel Material
Stainless Steel
Product Type
Dual Hose Hydraulic Motor Rewind Welding Reel for oxy-acetylene 3/8" I.D., 250 ft. hose, 200 PSI

Description

Electric Motor Driven Hose Reel, Overall Width 22 3/4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.