Zoro Homepage

Enclosed Spring Driven Hose Reel, 3/8" Hose Diameter, 35 ft. Length, Aluminum

  • Mfr # ENL-N-335-SS

  • Zoro # G1170620


product price: $1,070.99
/ea
Free Shipping & Returns

Key Features

Hose Inside Dia.
3/8"
Hose Length
35 ft.
Overall Width
31 in
Overall Length
19"
Mounting
Bench, Floor, Truck, Wall
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ENL-N-335-SS
Zoro #
G1170620
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
3/8"
Hose Length
35 ft.
Overall Width
31 in
Overall Length
19"

Details

Item
Enclosed Spring Driven Hose Reel
Mounting
Bench, Floor, Truck, Wall
Application
Corrosive Environments, Hygienic Environments, Medical Services, Marine/Docks/Offshore, Manufacturing Plants & Facilities, Food & Chemical, Processing Plants, Bottling Plants, Dairies, Grocery Stores, Restaurants & Commercial Kitchens, Water Treatment & Supply, Petrochemical, Food Grade Wash-down
Swivel Material
Aluminum
Housing Material
Stainless steel
Hose Included
No
Duty Rating
Heavy Duty
Reel Inlet
2 in (F)NPT
Motor Voltage
12V DC
Product Type
Enclosed stainless spring driven steel 3/8" x 35 ft. 300 PSI
Includes Hose
No

Description

Enclosed stainless spring driven steel 3/8 In. x 35 ft. 300 PSI, Motor Voltage 12V DC, Overall Width 31 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.