Zoro Homepage

Garden Hose Kit

  • Mfr # 15717

  • Zoro # G4966211


product price: $45.99
/ea

Key Features

Size
1/2"
Width (In.)
1 1/2 in
For Hose O.D. Min. (In.)
27/32
Length (In.)
48 in
For Use With
1/2 in Hose Reels
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15717
Zoro #
G4966211
UPC #
-
Country of Origin
United States

Dimensions

Size
1/2"
Width (In.)
1 1/2 in
Length (In.)
48 in
Outside Dia. (In.)
27/32 in
Depth (In.)
1 1/2 in

Details

For Hose O.D. Min. (In.)
27/32
For Use With
1/2 in Hose Reels
Nominal Hose ID (in.)
1/2
Includes
Hose Lead And 1/2 in NPT-Male x 3/4 in GHT-Male Adapter
For Hose O.D. Max. (In.)
27/32
Item
Garden Hose Kit
Features
Plumbing On Any Hose Reels
Material
PVC
For Use With Mfr. Model Number
1125-4-100, 1125-4-200, 1125-4-325, 1125-4-450, 1125-4-500, 117-4-225, 117-4-225-CM, 117-4-225-DM, 117-4-350

Description

Garden Hose Kit, For Use With Mfr. Model Number 1125-4-100, 1125-4-200, 1125-4-325, 1125-4-450, 1125-4-500, 117-4-225, 117-4-225-CM, 117-4-225-DM, 117-4-350, Material PVC, For Use With 1/2 in Hose Reels, Includes Hose Lead And 1/2 in NPT-Male x 3/4 in GHT-Male Adapter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.