Hand Crank Cord Reel 12 Awg,
Mfr # 1125PCL-8-C
Zoro # G1167446
product price: $1,253.99
/ea
Free Shipping & Returns
Key Features
Reel Inlet
1 in (F)NPT
Duty Rating
Heavy Duty
Swivel Material
Stainless Steel
Overall Width
36 5/8 in
Mounting
Floor, Vehicle, Wall
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1125PCL-8-C
Zoro #
G1167446
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
36 5/8 in
Details
Reel Inlet
1 in (F)NPT
Duty Rating
Heavy Duty
Swivel Material
Stainless Steel
Mounting
Floor, Vehicle, Wall
Item
Hand Crank Hose Reel
Description
Hand Crank Hose Reel, Overall Width 36 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.