Hand Crank Cord Reel, 18-1/2" H, 17-1/2" L

  • Mfr # 1125WCL-6-C

  • Zoro # G0673928


product price: $827.99
/ea
Free Shipping & Returns

Key Features

Overall Width
18 3/4 in
Max. Temp.
250 Degrees F
Overall Height
18 1/2 in
Overall Length
17 1/2 in
Enclosed Reel
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1125WCL-6-C
Zoro #
G0673928
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
18 3/4 in
Overall Height
18 1/2 in
Overall Length
17 1/2 in

Details

Max. Temp.
250 Degrees F
Item
Hand Crank Cord Reel
Enclosed Reel
No
Includes
Power Cord Reel - Hand Crank/Motorized Power Cord Reel - Heavy Duty Power Cord Motorized Reel - Electrical Reel
Drive Type
Hand

Description

Hand Crank Cord Reel, Drive Type Hand, Overall Height 18 1/2 in, Overall Length 17 1/2 in, Overall Width 18 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.