Zoro Homepage

Hand Crank Hose Reel 1 1/2In.

  • Mfr # 1185-2528

  • Zoro # G0674129


product price: $971.99
/ea
Item requires special delivery charges. A $205.00 per item surcharge will be applied.

Key Features

Includes
Locking Pin
Overall Height
30 in
Drive Type
Hand Crank
Swivel Material
Nickel Plated Steel
Overall Width
38 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1185-2528
Zoro #
G0674129
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
30 in
Overall Width
38 1/2 in
Overall Length
28 in
Reel Width
25 in
Mount Base Width
30 1/2 in
Swivel Inlet Size
1 1/2 in
Swivel Outlet Thread Size
1 1/2 in
Swivel Inlet Thread Size
1 1/2 in
Mounting Hole Center to Center Height
18 1/2 in
Swivel Outlet Size
1 1/2 in
Handle Length
3 1/2 in
Overall Dimensions
28 in L x 38 1/2 in W x 30 in H
Mount Hole Diameter
1/2 in
Reel Diameter
28 in
Mounting Hole Center to Center Width
28 1/2 in
Mount Base Height
24 1/2 in

Description

Hand Crank Hose Reel, Bulk Liquid Handling, Chemical Fluid Transfer, Fire Booster Hose, High-Flow Watering, Oil/Lubrication, Water, Hose Capacity 150 ft (1 1/2 in I.D.), 1,500 psi, Overall Height 30 in, Overall Length 28 in, Overall Width 38 1/2 in, Reel Material Steel, Reel Finish Powder Coated, Drive Type Hand Crank, Enclosed No, Includes Hose No, Mounting Location Ceiling, Floor, Truck, Wall, Reel Color Blue, Includes Gooseneck Yes, Hose Reel Type Wall Mount Hose Reel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.