Zoro Homepage

Hand Crank Hose Reel, 1/2x225

  • Mfr # 117-4-225-CM

  • Zoro # G7987637


product price: $320.99
/ea
Free Shipping & Returns

Key Features

Hose Included
No
Hose Length
225 ft
Hose Inside Dia.
1/2 in
Reel Inlet
1/2 in (F)NPT
Hose Outlet
1/2 in (M)NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
117-4-225-CM
Zoro #
G7987637
UPC #
674255800489
Country of Origin
United States

Dimensions

Hose Length
225 ft
Hose Inside Dia.
1/2 in
Overall Width
23 in
Overall Length
18 in
Hose Outside Dia.
7/8 in
Overall Height
18 1/2 in
Swivel Inlet Size
1/2 in
Reel Width
12 1/2 in
Swivel Outlet Thread Size
1/2 in
Swivel Outlet Size
1/2 in
Mount Base Height
12 5/8 in
Reel Diameter
5 1/2 in
Mounting Hole Center to Center Height
3 in
Overall Dimensions
18 in L x 23 in W x 18 1/2 in H
Mount Base Width
16 in
Handle Length
3 1/2 in
Swivel Inlet Thread Size
1/2 in

Details

Hose Included
No
Reel Inlet
1/2 in (F)NPT
Hose Outlet
1/2 in (M)NPT
Finish
Powder Coated
Duty Rating
Medium Duty
Drive Type
Hand Crank
Housing Material
Steel
Color
Blue
Application
Air, Water, Oil, Washdown, Pressure Washing, Agricultural Spraying, Chemical Fluid Transfer
Swivel Material
Brass
Item
Hand Crank Hose Reel
Bearings
EPDM Bearings
HP
None
Hose Ends
1/2 in (M)NPT
Seal Type
Nitrile
Max. Pressure Rating
4000 psi
Includes Gooseneck
No
Number of Mount Holes
4
Minimum Operating Temperature
-40 Degrees F
Swivel Outlet Gender
Female
Bearing Construction
EPDM
Enclosed
No
Maximum Operating Temperature
225 Degrees F
For Dual Hose
No
Reel Color
Blue
Hose Capacity
225 ft (1/2 in I.D.)
Swivel Outlet Type
NPT
Includes Hose
No
Features
"U" Shaped Frame Design, Adjustable Tension Brake, CNC Spun Discs, Heavy Duty Steel Construction, Lightweight
Fasteners Included
No
Standards
CE
Swivel Inlet Gender
Female
Maximum Operating Pressure
4,000 psi
Hose Reel Primary Application
Air, Chemical Fluid Transfer, Pest Control, Pressure Washer, Spraying Operation, Washdown, Water
Base Motion Type
Stationary
Reel Finish
Powder Coated
Reel Material
Steel
Swivel Inlet Type
NPT
Seal Material
Nitrile
Hose Reel Type
Caddy Mount Hose Reel
Weight
28 lb
Includes Leader Hose
No

Description

Hand Crank Hose Reel, Air, Chemical Fluid Transfer, Pest Control, Pressure Washer, Spraying Operation, Washdown, Water, Hose Capacity 225 ft (1/2 in I.D.), 4,000 psi, Overall Height 18 1/2 in, Overall Length 18 in, Overall Width 23 in, Reel Material Steel, Reel Finish Powder Coated, Drive Type Hand Crank, Enclosed No, Includes Hose No, Mounting Location Cart, Reel Color Blue, Includes Gooseneck No, Hose Reel Type Caddy Mount Hose Reel, Swivel Material Brass, Swivel Outlet Gender Female

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.