Shop COXREELS

Spring Return Hose Reel, 1/4 in Hose Diameter, 100 ft Length, 5,000 psi Max. Pressure, Brass, Blue

  • Mfr # EZ-THP-1100
  • Zoro # G1176519

product price: 
$
1,131.99
/ea
Free Shipping & Returns

Key Features

Max. Pressure
5,000 psi
Drive Type
Spring Return
Enclosed
No
Includes
Hose, Hose Guard, Hose Stop
Hose Inside Dia.
1/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
EZ-THP-1100
Zoro #
G1176519
UPC #
-
Country of Origin
United States
Item
Spring Return Hose Reel
Max. Pressure
5,000 psi
Drive Type
Spring Return
Enclosed
No
Includes
Hose, Hose Guard, Hose Stop
Hose End Configuration
1/4 in MNPT
Hose Color
Black
Hose Material
Rubber
Mounting
Bench, Floor, Truck, Wall
Reel Color
Blue
Features
1" Solid Steel Axle, External Fluid Path, Heavy Gauge 1/4" Steel Base & Support Post For Maximum Stability, Long Lasting & Chip Resistant Rust Inhibiting CPC Powder Coat Finish, Multi-Position Lock Ratchet Mechanism Secures Hose At Desired Length, Non Corrosive Stainless Steel Pawl Spring, Pawl & Zinc Plated Ratchet, Rolled Edges and Ribbed Discs Provide Strength and Safety, Solid One Piece
Application
For Lawn Care, Grounds Maintenance, Pest Control, Steam Cleaning, Tree Spraying
Swivel Material
Brass
HP
None
Hose Outlet
1/4 in (F)NPT
Seal Type
Nitrile
Housing Material
Steel
Reel Inlet
1/4 in (F)NPT
Duty Rating
Heavy Duty
Color
Blue
Max. Pressure Rating
5000 psi
Bearings
Permanently Lubricated
Max. Temp.
250 Degrees F
Finish - Hose Reels
Powder Coated
Hose Fitting A Type
NPT
Hose Fitting A Material
Steel
For Dual Hose
No
Hose Fitting A Gender
Male
Reel Material
Steel
Maximum Operating Pressure
5,000 psi
Minimum Operating Temperature
-40 Degrees F
Includes Hose Stop
Yes
Weight
104 lb
Reel Finish
Powder Coated
Hose Reel Primary Application
Grease
Latch Type
Locking
Speed Limited Retraction
Yes
Hose Fitting B Gender
Male
Swivel Outlet Type
NPT
Hose Capacity
100 ft (1/4 in I.D.)
Hose Tube Material
Nitrile
Swivel Outlet Gender
Male
Pedestal Type
Dual Pedestal
Hose Reel Type
Wall Mount Hose Reel
Corrosion-Resistant
Yes
Swivel Inlet Type
NPT
Swivel Inlet Gender
Female
Number of Mount Holes
4
Includes Leader Hose
No
Includes Hose
Yes
Fasteners Included
No
Number of Guide Arms
Double Arm
Twin Hose Compatible
No
Spiral Hose Guard
No
Hose Cover Material
Synthetic Rubber
Bearing Construction
Permanently Lubricated
Base Motion Type
Stationary
Standards
CE
Hose Fitting B Type
NPT
Maximum Operating Temperature
190 Degrees F
Hose Fitting B Material
Steel
Fitting Type
NPT x NPT

Description

Spring Return Hose Reel, Grease, 5,000 psi, Hose Capacity 100 ft (1/4 in I.D.), Drive Type Spring Return, Enclosed No, Includes Hose Yes, Hose Inside Dia. 1/4 in, Hose Length 100 ft, Reel Material Steel, Mounting Location Ceiling, Floor, Truck, Wall, Speed Limited Retraction Yes, Overall Height 25 1/2 in, Overall Length 24 in, Overall Width 9 3/8 in, Corrosion-Resistant Yes, For Dual Hose No, Hose Color Black, Hose Cover Material Synthetic Rubber, Hose Fitting A Gender Male

Ratings & reviews