Shop All Hand Crank Hose Reels
Coxreels
Hand Crank Hose Reel, 3/8x100
Mfr # 112-3-100
Zoro # G4859985
product price: $213.99
/ea
Free Shipping & Returns
$213.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Included No
- Hose Length 100 ft
- Hose Inside Dia. 3/8 in
- Reel Inlet 3/8 in (F)NPT
- Hose Outlet 3/8 in (M)NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # 112-3-100
- Zoro # G4859985
- UPC # 674255800045
- Country of Origin United States
- Category Hand Crank Hose Reels
Dimensions
Hose Length | 100 ft |
Hose Inside Dia. | 3/8 in |
Hose Outside Dia. | 5/8 in |
Overall Length | 12 in |
Overall Width | 9 1/2 in |
Overall Height | 13 in |
Swivel Inlet Size | 3/8 in |
Mounting Hole Center to Center Height | 3 in |
Reel Diameter | 5 1/2 in |
Swivel Inlet Thread Size | 3/8 in |
Mount Base Height | 6 in |
Mount Hole Diameter | 7/16 in |
Swivel Outlet Thread Size | 3/8 in |
Reel Width | 8 in |
Mount Base Width | 9 1/2 in |
Overall Dimensions | 12 in L x 9 1/2 in W x 13 in H |
Handle Length | 3 1/2 in |
Swivel Outlet Size | 3/8 in |
Mounting Hole Center to Center Width | 5 1/2 in |
Description
Hand Crank Hose Reel, Air, Chemical Fluid Transfer, Pest Control, Pressure Washer, Spraying Operation, Washdown, Water, Hose Capacity 100 ft (3/8 in I.D.), 4,000 psi, Overall Height 13 in, Overall Length 12 in, Overall Width 9 1/2 in, Reel Material Steel, Reel Finish Powder Coated, Drive Type Hand Crank, Enclosed No, Includes Hose No, Mounting Location Ceiling, Floor, Truck, Wall, Reel Color Blue, Includes Gooseneck No, Hose Reel Type Wall Mount Hose Reel, Swivel Material Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDOR-RELIANCE Baldor-Reliance Motor VEWDM3714T, 10HP, 1770RPM, 3PH, 60HZ, 215TC, 3752M, TEFC, F (VEWDM3714T)
- CONTINENTAL CONTITECH B63 Wrapped V-Belt, 66" Outside Length, 21/32" Top Width, 1 Ribs (B63)
- DIXON Barbed Hose Fitting, Hose ID 4", NPT (STC4035)
- B B MANUFACTURING 18HH100, Timing Pulley, Steel (18HH100)
- COXREELS Hose Reel, Hand Crank, 1/2 in (F)NPT, 200ft (1125P-4-12)
- COXREELS Hand Crank Hose Reel, 1/2x225 (117-4-225)
- COXREELS Hand Crank Hose Reel, 3/8x50 (112-3-50)
- COXREELS Hand Crank Hose Reel 3/4inx250ft 5000PSI (HP1125-5-250)
- COXREELS Offset Hand Crank For 1/2"Id 1125 Series (7459)
- COXREELS Series Challenger Storage Reel 8 (112Y-8-CM)
- COMPONENT HARDWARE Grip For Hose Reel ONLY (KHR-X025)
- Coxreels Hand Crank Hose Reels