Zoro Homepage

Hand Crank Hose Reel, 3/8x50

  • Mfr # 112-3-50

  • Zoro # G4522749


product price: $222.99
/ea
Free Shipping & Returns

Key Features

Hose Included
No
Hose Length
50 ft
Hose Inside Dia.
3/8 in
Reel Inlet
3/8 in (F)NPT
Hose Outlet
3/8 in (M)NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
112-3-50
Zoro #
G4522749
UPC #
674255840591
Country of Origin
United States

Dimensions

Hose Length
50 ft
Hose Inside Dia.
3/8 in
Overall Width
14 1/4 in
Overall Length
12 in
Overall Height
13 in
Hose Outside Dia.
5/8 in

Details

Hose Included
No
Reel Inlet
3/8 in (F)NPT
Hose Outlet
3/8 in (M)NPT
Finish
Powder Coated
Duty Rating
Medium Duty
Seal Type
Nitrile
Application
Air, Water, Oil, Washdown, Pressure Washing, Agricultural Spraying, Chemical Fluid Transfer
Swivel Material
Solid Brass
Bearings
EPDM Bearings
Hose Ends
3/8 in (M)NPT
HP
None
Mounting
Bench, Floor, Truck, Wall
Max. Temp. Rating
225 Degrees F
Color
Blue
Max. Pressure Rating
4000 psi
Housing Material
Steel
Item
Hand Crank Hose Reel
Drive Type
Hand

Description

Hand Crank Hose Reel, Drive Type Hand, Overall Height 13 in, Overall Length 12 in, Overall Width 14 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.