This item is Discontinued.

Coxreels Spring Return Hose Reel, 1/2" Hose Dia., 50 ft. Length, 300 psi TSHL-N-450

Spring Return Hose Reel, 1/2" Hose Dia., 50 ft. Length, 300 psi (Discontinued)

  • Mfr # TSHL-N-450
  • Zoro # G0054419
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TSHL-N-450
Zoro #
G0054419
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
1/2 in
Hose Length
50 ft
Overall Length
19 1/2 in
Overall Width
9 3/8 in
Overall Height
21 1/4 in

Details

Duty Rating
Heavy Duty
Finish - Hose Reels
Powder Coated
Hose Included
No
Housing Material
Steel
Max. Pressure
300 psi
Media - Hose Reels
Air, Antifreeze, Water
Mounting
Floor, Wall, Ceiling and Vehicles
Drive Type - Hose Reels
Spring Return
Includes
Heavy Duty Hose Reel - Spring Rewind Hose Reel - Low Pressure Hose Reel - Retractable Hose Reel - Hose Reel - Air Compressor Reel
Seal Type
Nitrile
Swivel Material
Brass
Reel Inlet
1/2" (F)NPT
Item
Spring Return Hose Reel
Bearings
Permanently Lubricated
Enclosed Reel
No
Hose Ends
1/2" (M)NPT
Hose Outlet
1/2 in (M)NPT
Latch
Locking
Max. Temp.
150 Degrees F
Drive Type
Spring Return

Description

Spring Return Hose Reel, Drive Type Spring Return, Hose Inside Dia. 1/2 in, Hose Length 50 ft, Overall Height 21 1/4 in, Overall Length 19 1/2 in, Overall Width 9 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.