Zoro Homepage

Hose Reel, 1/2 in Hose Diameter, 50 ft. Length, 300 psi Max. Pressure, Brass

  • Mfr # EZ-E-LPL-450

  • Zoro # G1170998


product price: $352.99
/ea
Free Shipping & Returns

Key Features

Max. Pressure
300 psi
Hose Inside Dia.
1/2 in
Hose Length
50 ft.
Overall Width
8-3/4"
Overall Length
19-5/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EZ-E-LPL-450
Zoro #
G1170998
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
1/2 in
Hose Length
50 ft.
Overall Width
8-3/4"
Overall Length
19-5/8"

Details

Item
Hose Reel
Max. Pressure
300 psi
Hose Material
No
Mounting
Bench and Vehicles, Ceiling, Floor, Wall
Media - Hose Reels
Air, Water, Oil
Application
Air/Water Services, Pneumatic Tools, Lubrication, Chemical Fluid Transfer, General Industrial, Cabinet Mount, Manufacturing Plants & Facilities, Maintenance, Repair & Operations, Automotive Dealerships, Quick Lube Service Centers
Swivel Material
Brass
Latch
Locking
Housing Material
Steel
Reel Inlet
1/2 in (F)NPT
Finish - Hose Reels
Powder Coated
Duty Rating
Heavy Duty
Seal Type
Nitrile
Bearings
Permanently Lubricated
Hose Included
No
Includes Hose
No

Description

Hose Reel, Hose Inside Dia. 1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.