Hose Reel, 3/8 in Hose Diameter, 20 ft. Length, 3000 psi Max. Pressure, Brass

  • Mfr # P-MP-320

  • Zoro # G1172845


product price:  $417.99
/ea
Free Shipping & Returns

Key Features

Max. Pressure
3000 psi
Hose Inside Dia.
3/8 in
Overall Width
7"
Overall Length
17-1/8"
Hose Material
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P-MP-320
Zoro #
G1172845
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
3/8 in
Hose Length
20 ft.
Overall Width
7"
Overall Length
17-1/8"

Details

Item
Hose Reel
Max. Pressure
3000 psi
Hose Material
Yes
Mounting
Bench and Vehicles, Ceiling, Floor, Wall
Media - Hose Reels
Air, Water, Oil
Application
Air/Water Services, Pneumatic Tools, Lubrication, Chemical Fluid Transfer, General Industrial, Manufacturing Plants & Facilities, Maintenance Repair & Operations, Automotive & Fleet Service Centers
Swivel Material
Brass
Finish - Hose Reels
Powder Coated
Seal Type
Nitrile
Latch
Locking
Reel Inlet
3/8 in (F)NPT
Bearings
Permanently Lubricated
Housing Material
Steel
Duty Rating
Heavy Duty
Hose Included
Yes
Includes Hose
Yes

Description

Hose Reel, Hose Inside Dia. 3/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.