This item is Discontinued.

Coxreels Spring Return Hose Reel, 3/8" Hose Dia., 50 ft. Length, 4000 psi THPL-N-350

Spring Return Hose Reel, 3/8" Hose Dia., 50 ft. Length, 4000 psi (Discontinued)

  • Mfr # THPL-N-350
  • Zoro # G0054647
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
THPL-N-350
Zoro #
G0054647
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
3/8 in
Hose Length
50 ft
Overall Length
19 1/2 in
Overall Width
9 3/8 in
Overall Height
21 1/4 in

Details

Duty Rating
Heavy Duty
Finish - Hose Reels
Powder Coated
Hose Included
No
Housing Material
Steel
Max. Pressure
4000 psi
Media - Hose Reels
Air, Grease, Hydraulic Oil, Water
Mounting
Floor, Wall, Ceiling and Vehicles
Bearings
Permanently Lubricated
Hose Ends
3/8" (M)NPT
Swivel Material
Zinc Plated Steel
Drive Type - Hose Reels
Spring Return
Hose Outlet
3/8 in (M)NPT
Item
Spring Return Hose Reel
Includes
Heavy Duty Hose Reel - Spring Rewind Hose Reel - High Pressure Hose Reel - Retractable Hose Reel - Hose Reel
Max. Temp.
250 Degrees F
Enclosed Reel
No
Reel Inlet
3/8" (F)NPT
Latch
Locking
Seal Type
Nitrile
Drive Type
Spring Return

Description

Spring Return Hose Reel, Drive Type Spring Return, Hose Inside Dia. 3/8 in, Hose Length 50 ft, Overall Height 21 1/4 in, Overall Length 19 1/2 in, Overall Width 9 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.