Zoro Homepage
This item is Discontinued.
Coxreels Spring Return Hose Reel, 3/8" Hose Dia., 50 ft. Length, 3000 psi TMP-N-350

Spring Return Hose Reel, 3/8" Hose Dia., 50 ft. Length, 3000 psi (Discontinued)

  • Mfr # TMP-N-350
  • Zoro # G0054507
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TMP-N-350
Zoro #
G0054507
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
3/8 in
Hose Length
50 ft
Overall Length
19 1/2 in
Overall Width
9 3/8 in
Overall Height
21 1/4 in

Description

Spring Return Hose Reel, Drive Type Spring Return, Hose Inside Dia. 3/8 in, Hose Length 50 ft, Overall Height 21 1/4 in, Overall Length 19 1/2 in, Overall Width 9 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.