Zoro Homepage

Hose Reel, Hand Crank, 1 in (F)NPT, 100 ft

  • Mfr # 1175-6-100-SP

  • Zoro # G1167665


product price: $2,304.99
/ea
Item requires special delivery charges. A $60.00 per item surcharge will be applied.

Key Features

Hose Included
No
Hose Length
100 ft
Hose Inside Dia.
1 in
Reel Inlet
1 in (F)NPT
Hose Outlet
1 in (F)NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1175-6-100-SP
Zoro #
G1167665
UPC #
-
Country of Origin
United States

Dimensions

Hose Length
100 ft
Hose Inside Dia.
1 in
Overall Width
17 in
Overall Height
26 1/8 in
Hose Outside Dia.
7/16 in
Overall Length
24 in
Mounting Hole Center to Center Height
13 3/4 in
Swivel Inlet Thread Size
1 in
Reel Width
11 1/2 in
Reel Diameter
10 1/2 in
Mounting Hole Center to Center Width
15 in
Overall Dimensions
24 in L x 17 in W x 26 1/8 in H
Swivel Outlet Thread Size
1 in
Mount Base Width
17 in
Mount Hole Diameter
1/2 in
Handle Length
3 1/2 in
Swivel Inlet Size
1 in
Swivel Outlet Size
1 in
Mount Base Height
20 1/8 in

Details

Hose Included
No
Reel Inlet
1 in (F)NPT
Hose Outlet
1 in (F)NPT
Finish
Unfinished
Duty Rating
Heavy Duty
Drive Type
Hand Crank
Item
Hand Crank Hose Reel
Hose Ends
1 in (M)NPT
Seal Type
Nitrile
Max. Pressure Rating
3000 psi
Includes
Locking Pin
Swivel Material
Stainless Steel
Color
Gray
Mounting
Bench, Floor, Truck, Wall
Max. Temp. Rating
250 Degrees F
Application
For Lawn Care, Grounds Maintenance, Pest Control, Steam Cleaning, Tree Spraying
HP
None
Housing Material
Steel
Bearings
Permanently Lubricated
Maximum Operating Pressure
2,000 psi
Reel Color
Silver
For Dual Hose
No
Enclosed
No
Hose Reel Type
Free Standing Hose Reel
Standards
CE
Features
"A" Frame, CNC Spun Discs, Outlet Riser, Pillow Block Bearings, Professional Grade Heavy Duty Steel Construction
Base Motion Type
Stationary
Reel Finish
Passivated
Minimum Operating Temperature
-40 Degrees F
Swivel Inlet Type
NPT
Fasteners Included
No
Includes Leader Hose
No
Swivel Inlet Gender
Female
Reel Material
Stainless Steel
Swivel Outlet Gender
Female
Includes Gooseneck
Yes
Maximum Operating Temperature
250 Degrees F
Weight
70 lb
Hose Capacity
100 ft (1 in I.D.)
Number of Mount Holes
8
Seal Material
TFE/P
Bearing Construction
Permanently Lubricated
Includes Hose
No
Swivel Outlet Type
NPT
Hose Reel Primary Application
Air, Bulk Liquid Handling, Chemical Fluid Transfer, Fire Booster Hose, Hydro Seeding, Oil/Lubrication, Pest Control, Spraying Operation, Washdown, Water

Description

Hand Crank Hose Reel, Air, Bulk Liquid Handling, Chemical Fluid Transfer, Fire Booster Hose, Hydro Seeding, Oil/Lubrication, Pest Control, Spraying Operation, Washdown, Water, Hose Capacity 100 ft (1 in I.D.), 2,000 psi, Overall Height 26 1/8 in, Overall Length 24 in, Overall Width 17 in, Reel Material Stainless Steel, Reel Finish Passivated, Drive Type Hand Crank, Enclosed No, Includes Hose No, Mounting Location Ceiling, Floor, Truck, Wall, Reel Color Silver, Includes Gooseneck Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.