Zoro Homepage

Hose Reel, Hand Crank, 1 in (F)NPT, 200 ft

  • Mfr # 1175-6-200-SP

  • Zoro # G1167839


product price: $2,365.99
/ea
Free Shipping & Returns

Key Features

Hose Included
No
Hose Length
200 ft
Hose Inside Dia.
1 in
Reel Inlet
1 in (F)NPT
Hose Outlet
1 in (F)NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1175-6-200-SP
Zoro #
G1167839
UPC #
-
Country of Origin
United States

Dimensions

Hose Length
200 ft
Hose Inside Dia.
1 in
Overall Width
25 1/2 in
Overall Length
24 in
Hose Outside Dia.
7/16 in
Overall Height
26 1/8 in
Swivel Inlet Size
1 in
Mount Base Width
25 1/2 in
Mount Hole Diameter
1/2 in
Swivel Inlet Thread Size
1 in
Swivel Outlet Size
1 in
Handle Length
3 1/2 in
Mounting Hole Center to Center Height
13 3/4 in
Swivel Outlet Thread Size
1 in
Overall Dimensions
24 in L x 25 1/2 in W x 26 1/8 in H
Reel Diameter
10 1/2 in
Reel Width
20 in
Mounting Hole Center to Center Width
23 1/2 in
Mount Base Height
20 1/8 in

Details

Hose Included
No
Reel Inlet
1 in (F)NPT
Hose Outlet
1 in (F)NPT
Finish
Unfinished
Duty Rating
Heavy Duty
Drive Type
Hand Crank
HP
None
Swivel Material
Stainless Steel
Bearings
Permanently Lubricated
Color
Gray
Hose Ends
1 in (M)NPT
Max. Temp. Rating
250 Degrees F
Max. Pressure Rating
3000 psi
Item
Hand Crank Hose Reel
Mounting
Bench, Floor, Truck, Wall
Seal Type
Nitrile
Housing Material
Steel
Application
For Lawn Care, Grounds Maintenance, Pest Control, Steam Cleaning, Tree Spraying
Includes
Locking Pin
Bearing Construction
Permanently Lubricated
Reel Material
Stainless Steel
Includes Leader Hose
No
Swivel Outlet Gender
Female
Includes Hose
No
Number of Mount Holes
8
Base Motion Type
Stationary
Weight
83 lb
Seal Material
TFE/P
Includes Gooseneck
Yes
Hose Reel Primary Application
Air, Bulk Liquid Handling, Chemical Fluid Transfer, Fire Booster Hose, Hydro Seeding, Oil/Lubrication, Pest Control, Spraying Operation, Washdown, Water
Enclosed
No
Reel Finish
Passivated
Hose Capacity
200 ft (1 in I.D.)
Fasteners Included
No
Swivel Outlet Type
NPT
Maximum Operating Temperature
250 Degrees F
Standards
CE
Reel Color
Silver
Features
"A" Frame, CNC Spun Discs, Outlet Riser, Pillow Block Bearings, Professional Grade Heavy Duty Steel Construction
Swivel Inlet Gender
Female
Minimum Operating Temperature
-40 Degrees F
Hose Reel Type
Wall Mount Hose Reel
Maximum Operating Pressure
2,000 psi
For Dual Hose
No
Swivel Inlet Type
NPT

Description

Hand Crank Hose Reel, Air, Bulk Liquid Handling, Chemical Fluid Transfer, Fire Booster Hose, Hydro Seeding, Oil/Lubrication, Pest Control, Spraying Operation, Washdown, Water, Hose Capacity 200 ft (1 in I.D.), 2,000 psi, Overall Height 26 1/8 in, Overall Length 24 in, Overall Width 25 1/2 in, Reel Material Stainless Steel, Reel Finish Passivated, Drive Type Hand Crank, Enclosed No, Includes Hose No, Mounting Location Ceiling, Floor, Truck, Wall, Reel Color Silver, Includes Gooseneck Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.