Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hose Reel, Hand Crank, 1/2 in (F)NPT, 100ft

  • Mfr # 1125-4-100-SP

  • Zoro # G1166107


product price: $1,006.99
/ea
Free Shipping & Returns

Key Features

Hose Included
No
Hose Length
100 ft
Hose Inside Dia.
1/2 in
Reel Inlet
1/2 in (F)NPT
Hose Outlet
1/2 in (F)NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1125-4-100-SP
Zoro #
G1166107
UPC #
-
Country of Origin
United States

Dimensions

Hose Length
100 ft
Hose Inside Dia.
1/2 in
Hose Outside Dia.
7/8 in
Overall Height
18 3/4 in
Overall Length
17 5/8 in
Overall Width
11 3/8 in
Reel Diameter
6 in
Mount Base Width
11 3/8 in
Mount Base Height
15 3/8 in
Reel Width
6 in
Mounting Hole Center to Center Width
9 3/8 in
Swivel Outlet Thread Size
1/2 in
Mount Hole Diameter
1/2 in
Mounting Hole Center to Center Height
10 in
Handle Length
3 1/2 in
Swivel Outlet Size
1/2 in
Swivel Inlet Thread Size
1/2 in
Overall Dimensions
17 5/8 in L x 11 3/8 in W x 18 3/4 in H
Swivel Inlet Size
1/2 in

Details

Hose Included
No
Reel Inlet
1/2 in (F)NPT
Hose Outlet
1/2 in (F)NPT
Finish
Unfinished
Duty Rating
Heavy Duty
Mounting
Bench, Floor, Truck, Wall
HP
None
Housing Material
Steel
Color
Gray
Bearings
Permanently Lubricated
Swivel Material
Stainless Steel
Application
For Lawn Care, Grounds Maintenance, Pest Control, Steam Cleaning, Tree Spraying
Includes
Locking Pin
Max. Temp. Rating
250 Degrees F
Hose Ends
1/2 in (M)NPT
Drive Type
Hand Crank
Max. Pressure Rating
3000 psi
Seal Type
Nitrile
Item
Hand Crank Hose Reel
Reel Color
Silver
Reel Material
Stainless Steel
Maximum Operating Temperature
250 Degrees F
Includes Hose
No
Swivel Outlet Type
NPT
Bearing Construction
Permanently Lubricated
Standards
CE
Minimum Operating Temperature
-40 Degrees F
Base Motion Type
Stationary
Swivel Inlet Gender
Female
Hose Reel Primary Application
Air, Chemical Fluid Transfer, Fire Booster Hose, Hydro Seeding, Oil/Lubrication, Pest Control, Pressure Washer, Spraying Operation, Washdown, Water
Reel Finish
Passivated
Fasteners Included
No
Hose Reel Type
Wall Mount Hose Reel
Includes Gooseneck
Yes
Number of Mount Holes
6
Maximum Operating Pressure
3,000 psi
Weight
36 lb
Swivel Outlet Gender
Female
Seal Material
Nitrile
Includes Leader Hose
No
For Dual Hose
No
Swivel Inlet Type
NPT
Hose Capacity
100 ft (1/2 in I.D.)
Features
"A" Frame, CNC Spun Discs, Outlet Riser, Professional Grade Heavy Duty Steel Construction
Enclosed
No

Description

Hand Crank Hose Reel, Air, Chemical Fluid Transfer, Fire Booster Hose, Hydro Seeding, Oil/Lubrication, Pest Control, Pressure Washer, Spraying Operation, Washdown, Water, Hose Capacity 100 ft (1/2 in I.D.), 3,000 psi, Overall Height 18 3/4 in, Overall Length 17 5/8 in, Overall Width 11 3/8 in, Reel Material Stainless Steel, Reel Finish Passivated, Drive Type Hand Crank, Enclosed No, Includes Hose No, Mounting Location Ceiling, Floor, Truck, Wall, Reel Color Silver, Includes Gooseneck Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.