Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hose Reel, Hand Crank, 1/2 in (F)NPT, 100ft

  • Mfr # 1125P-4-6

  • Zoro # G1167391


product price: $685.99
/ea
Free Shipping & Returns

Key Features

Hose Included
No
Hose Length
100 ft
Hose Inside Dia.
1/2 in
Reel Inlet
1/2 in (F)NPT
Hose Outlet
1/2 in (F)NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1125P-4-6
Zoro #
G1167391
UPC #
-
Country of Origin
United States

Dimensions

Hose Length
100 ft
Hose Inside Dia.
1/2 in
Overall Height
18 5/8 in
Overall Width
11 3/8 in
Overall Length
17 5/8 in
Hose Outside Dia.
7/8 in
Reel Width
6 in
Mount Base Width
11 3/8 in
Mount Hole Diameter
1/2 in
Overall Dimensions
17 5/8 in L x 11 3/8 in W x 18 5/8 in H
Mounting Hole Center to Center Height
10 in
Swivel Inlet Size
1/2 in
Swivel Inlet Thread Size
1/2 in
Reel Diameter
6 1/4 in
Handle Length
3 1/2 in
Mounting Hole Center to Center Width
9 3/8 in
Swivel Outlet Thread Size
1/2 in
Swivel Outlet Size
1/2 in
Mount Base Height
15 3/8 in

Details

Hose Included
No
Reel Inlet
1/2 in (F)NPT
Hose Outlet
1/2 in (F)NPT
Finish
Powder Coated
Duty Rating
Heavy Duty
Swivel Material
Stainless Steel
Max. Pressure Rating
6000 psi
Includes
Locking Pin
Mounting
Bench, Floor, Truck, Wall
Housing Material
Steel
Application
For Lawn Care, Grounds Maintenance, Pest Control, Steam Cleaning, Tree Spraying
Hose Ends
1/2 in (M)NPT
HP
None
Max. Temp. Rating
250 Degrees F
Seal Type
Nitrile
Color
Blue
Item
Hand Crank Hose Reel
Drive Type
Hand Crank
Bearings
Permanently Lubricated
Hose Capacity
100 ft (1/2 in I.D.)
Bearing Construction
Permanently Lubricated
Reel Material
Steel
Fasteners Included
No
Swivel Inlet Type
NPT
Base Motion Type
Stationary
Standards
CE
Includes Hose
No
Minimum Operating Temperature
-40 Degrees F
Weight
36 lb
Maximum Operating Temperature
250 Degrees F
Maximum Operating Pressure
4,000 psi
Enclosed
No
Hose Reel Primary Application
Air, Water
Swivel Outlet Gender
Female
Swivel Outlet Type
NPT
Reel Finish
Powder Coated
Includes Gooseneck
Yes
Features
"A" Frame, CNC Spun Disc, Heavy Duty Steel Construction, Outlet Riser
Seal Material
Nitrile
Swivel Inlet Gender
Female
Hose Reel Type
Wall Mount Hose Reel
Number of Mount Holes
6
Reel Color
Blue
Includes Leader Hose
No
For Dual Hose
No

Description

Hand Crank Hose Reel, Air, Water, Hose Capacity 100 ft (1/2 in I.D.), 4,000 psi, Overall Height 18 5/8 in, Overall Length 17 5/8 in, Overall Width 11 3/8 in, Reel Material Steel, Reel Finish Powder Coated, Drive Type Hand Crank, Enclosed No, Includes Hose No, Mounting Location Ceiling, Floor, Truck, Wall, Reel Color Blue, Includes Gooseneck Yes, Hose Reel Type Wall Mount Hose Reel, Swivel Material Stainless Steel, Swivel Outlet Gender Female, Swivel Outlet Size 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.