Zoro Homepage

Hose Reel, Hand Crank, 3/4 in (F)NPT, 100ft

  • Mfr # 117-5-100-SS

  • Zoro # G0674208


product price: $1,161.99
/ea
Free Shipping & Returns

Key Features

Hose Included
No
Hose Length
100 ft
Hose Inside Dia.
3/4 in
Reel Inlet
3/4 in (F)NPT
Hose Outlet
3/4 in (F)NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
117-5-100-SS
Zoro #
G0674208
UPC #
-
Country of Origin
United States

Dimensions

Hose Length
100 ft
Hose Inside Dia.
3/4 in
Overall Height
18 in
Hose Outside Dia.
1 1/4 in
Overall Length
17 in
Overall Width
14 in
Handle Length
3 1/2 in
Mount Hole Diameter
7/16 in
Swivel Outlet Thread Size
3/4 in
Mounting Hole Center to Center Height
3 in
Overall Dimensions
17 in L x 14 in W x 18 in H
Mount Base Width
14 in
Swivel Outlet Size
3/4 in
Reel Diameter
5 1/2 in
Swivel Inlet Thread Size
3/4 in
Mounting Hole Center to Center Width
10 in
Mount Base Height
6 in
Swivel Inlet Size
3/4 in
Reel Width
12 1/2 in

Details

Hose Included
No
Reel Inlet
3/4 in (F)NPT
Hose Outlet
3/4 in (F)NPT
Finish
Electro-polished
Duty Rating
Heavy Duty
Item
Carrete Manual para Manguera
Drive Type
Hand Crank
Swivel Material
Stainless Steel
Application
For Lawn Care, Grounds Maintenance, Pest Control, Steam Cleaning, Tree Spraying
Bearings
Permanently Lubricated
Hose Ends
3/4 in (M)NPT
HP
None
Max. Temp. Rating
250 Degrees F
Color
Gray
Includes
Tension Brake
Seal Type
Nitrile
Max. Pressure Rating
4000 psi
Mounting
Bench, Floor, Truck, Wall
Housing Material
Steel
Enclosed
No
Maximum Operating Temperature
225 Degrees F
Reel Material
Stainless Steel
Swivel Inlet Gender
Female
Includes Leader Hose
No
Reel Finish
Passivated
Hose Reel Primary Application
Air, Chemical Fluid Transfer, Pest Control, Pressure Washer, Spraying Operation, Washdown, Water
Maximum Operating Pressure
4,000 psi
Standards
CE
Swivel Outlet Type
NPT
Fasteners Included
No
Bearing Construction
EPDM
Weight
36 lb
Swivel Inlet Type
NPT
Features
Adjustable Tension Brake, CNC Spun Discs, Professional Grade Heavy Duty Steel Construction, U Shaped Frame Design
Includes Gooseneck
No
For Dual Hose
No
Minimum Operating Temperature
-40 Degrees F
Seal Material
Nitrile
Base Motion Type
Stationary
Hose Reel Type
Wall Mount Hose Reel
Hose Capacity
100 ft (3/4 in I.D.)
Number of Mount Holes
4
Includes Hose
No
Reel Color
Silver
Swivel Outlet Gender
Female

Description

Hand Crank Hose Reel, Air, Chemical Fluid Transfer, Pest Control, Pressure Washer, Spraying Operation, Washdown, Water, Hose Capacity 100 ft (3/4 in I.D.), 4,000 psi, Overall Height 18 in, Overall Length 17 in, Overall Width 14 in, Reel Material Stainless Steel, Reel Finish Passivated, Drive Type Hand Crank, Enclosed No, Includes Hose No, Mounting Location Ceiling, Floor, Truck, Wall, Reel Color Silver, Includes Gooseneck No, Hose Reel Type Wall Mount Hose Reel, Swivel Material Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.