Zoro Homepage

Hose Reel Mounting Bracket, Wall

  • Mfr # SMK-202

  • Zoro # G4860012


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Mounting
Wall
For Use With
Series 16X560, 16X56
Overall Depth
13 3/4 in
Overall Height
7 in
Mount Base Height
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SMK-202
Zoro #
G4860012
UPC #
674255722088
Country of Origin
United States

Dimensions

Overall Depth
13 3/4 in
Overall Height
7 in
Mount Base Height
7 in
Mounting Hole Center to Center Width
5 1/4 in
Overall Dimensions
13 3/4 in D x 7 in W x 7 in H
Overall Width
7 in
Mount Base Width
7 in
Mounting Hole Center to Center Height
5 1/4 in
Mount Hole Diameter
1/2 in

Details

Item
Mounting Bracket
Mounting
Wall
For Use With
Series 16X560, 16X56
Number of Mount Holes
4
Base Motion Type
Swivel
For Use With Mfr. Model Number
SM12-3-100, SM17-3-250, SM17-4-125
Color
Black
For Reel Series
SM
Bracket Material
Steel
For Number of Reels
1

Description

Mounting Bracket, For Number of Reels 1, Base Motion Type Swivel, Bracket Material Steel, For Use With Mfr. Model Number SM12-3-100, SM17-3-250, SM17-4-125, For Reel Series SM, Mounting Location Wall, Overall Height 7 in, Overall Width 7 in, Overall Depth 13 3/4 in, Number of Mount Holes 4, Mount Hole Diameter 1/2 in, Black, Mount Base Width 7 in, Mount Base Height 7 in, Mounting Hole Center to Center Height 5 1/4 in, Mounting Hole Center to Center Width 5 1/4 in, 13 3/4 in D x 7 in W x 7 in H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.