This item is Discontinued.

Coxreels Spring Return Hose Reel, 3/8 in Hose Dia., 25 ft Length, 300 psi EZ-P-LP-325

Spring Return Hose Reel, 3/8 in Hose Dia., 25 ft Length, 300 psi (Discontinued)

  • Mfr # EZ-P-LP-325
  • Zoro # G4967821
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
EZ-P-LP-325
Zoro #
G4967821
UPC #
674255723115
Country of Origin
United States

Dimensions

Hose Inside Dia.
3/8 in
Hose Length
25 ft
Overall Length
6 1/4 in
Overall Width
13 3/4 in
Overall Height
14 1/2 in
Height
14 1/2 in
Length
6 1/4 in
Width
13 3/4 in

Details

Duty Rating
Light Duty
Finish - Hose Reels
Powder Coated
Hose Included
Yes
Housing Material
Steel
Max. Pressure
300 psi
Media - Hose Reels
Air, Water
Mounting
Floor, Wall, Ceiling, Bench and Vehicles
Application
Air and Water
Bearings
Permanently Lubricated
Hose Outlet
3/8 in (M)NPT
Reel Inlet
3/8" (F)NPT
Enclosed Reel
No
Seal Type
Nitrile
Hose Material
PVC
Item
Spring Return Hose Reel
Swivel Material
Brass
Latch
Locking
Drive Type - Hose Reels
Spring Return
Includes
PVC Hose and Ball Stop
Hose Ends
3/8" (M)NPT
Max. Temp.
150 Degrees F
Drive Type
Spring Return
Type
Single Pedestal

Description

Spring Return Hose Reel, Drive Type Spring Return, Hose Inside Dia. 3/8 in, Hose Length 25 ft, Overall Height 14 1/2 in, Overall Length 6 1/4 in, Overall Width 13 3/4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.