Zoro Homepage
This item is Discontinued.
Coxreels Spring Return Hose Reel, 3/8 in Hose Dia., 75 ft Length, 300 psi EZ-SH-375

Spring Return Hose Reel, 3/8 in Hose Dia., 75 ft Length, 300 psi (Discontinued)

  • Mfr # EZ-SH-375
  • Zoro # G7596951
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EZ-SH-375
Zoro #
G7596951
UPC #
674255729643
Country of Origin
Unknown

Dimensions

Hose Inside Dia.
3/8 in
Hose Length
75 ft
Overall Length
23 in
Overall Width
8 3/4 in
Overall Height
25 1/4 in
Width
8 3/4 in
Length
23 in
Height
25 1/4 in

Description

Spring Return Hose Reel, Drive Type Spring Return, Hose Inside Dia. 3/8 in, Hose Length 75 ft, Overall Height 25 1/4 in, Overall Length 23 in, Overall Width 8 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.