Zoro Homepage

Hose Roller Guide Assembly, Top

  • Mfr # 15362-12

  • Zoro # G8218551


product price: $362.99
/ea
Free Shipping & Returns

Key Features

Length (In.)
17 1/2 in
For Use With
16X568, 5FYD4, 5FYD6
Includes
Installation Hardware
Base Material
Steel
Width (In.)
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15362-12
Zoro #
G8218551
UPC #
-
Country of Origin
United States

Dimensions

Length (In.)
17 1/2 in
Width (In.)
6 in
Depth (In.)
7 1/2 in
For Reel Diameter
17 5/8 in
For Reel Width
12 in
Hose Opening Width
12 in
Roller Diameter
1 1/2 in

Details

For Use With
16X568, 5FYD4, 5FYD6
Includes
Installation Hardware
Base Material
Steel
Type
3-Way Bottom Rewind
For Hose O.D. Max. (In.)
1 1/4 in
Item
Roller Guide
Nominal Hose ID (in.)
3/8 to 3/4
Roller Material
Stainless Steel
For Hose O.D. Min. (In.)
3/4 in
Bracket Material
Steel
Roller Finish
Chrome Plated
Roller Type
3-way
For Reel Series
1125 Series, 1275 Series
Return Location
Bottom
Roller Bracket Type
Roller Bracket
For Use With Mfr. Model Number
1125-4-200, 1125-5-100, 1125-WCL-12, 1125P-4-12, 1275-4-100, 1275HPL-4-12, 1275W-3-150, 1275WT-3-150, HP1125-4-200, HP1125-5-100
Bracket Color
Blue

Description

Roller Guide, Roller Bracket Type Roller Bracket, Roller Type 3-way, For Reel Series 1125 Series, 1275 Series, For Use With Mfr. Model Number 1125-4-200, 1125-5-100, 1125-WCL-12, 1125P-4-12, 1275-4-100, 1275HPL-4-12, 1275W-3-150, 1275WT-3-150, HP1125-4-200, HP1125-5-100, Bracket Material Steel, Roller Material Stainless Steel, Roller Finish Chrome Plated, Roller Diameter 1 1/2 in, Return Location Bottom, Hose Opening Width 12 in, Bracket Color Blue, For Reel Diameter 17 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.