Zoro Homepage

Hose Roller Guide Assembly, Top

  • Mfr # 15362-18

  • Zoro # G7953714


product price: $311.99
/ea
Free Shipping & Returns

Key Features

For Hose O.D. Min. (In.)
3/4 in
Base Material
Steel
Includes
Installation Hardware
For Use With
16X569, 5FYD5, 5FYD7
Length (In.)
23 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15362-18
Zoro #
G7953714
UPC #
-
Country of Origin
United States

Dimensions

Length (In.)
23 1/2 in
Width (In.)
6 in
Depth (In.)
7 1/2 in
Hose Opening Width
18 in
For Reel Diameter
17 5/8 in
For Reel Width
18 in
Roller Diameter
1 1/2 in

Details

For Hose O.D. Min. (In.)
3/4 in
Base Material
Steel
Includes
Installation Hardware
Item
Roller Guide
For Use With
16X569, 5FYD5, 5FYD7
Roller Material
Stainless Steel
Type
3-Way Bottom Rewind
For Hose O.D. Max. (In.)
1 1/4 in
Nominal Hose ID (in.)
3/8 to 3/4
Return Location
Bottom
Roller Finish
Chrome Plated
For Use With Mfr. Model Number
1125-4-325, 1125-5-175, 1275-4-150, 1275W-3-250, 1275WT-3-250, HP1125-4-325, HP1125-5-175
Bracket Color
Blue
Roller Type
3-way
Bracket Material
Steel
Roller Bracket Type
Roller Bracket
For Reel Series
1125 Series, 1275 Series

Description

Roller Guide, Roller Bracket Type Roller Bracket, Roller Type 3-way, For Reel Series 1125 Series, 1275 Series, For Use With Mfr. Model Number 1125-4-325, 1125-5-175, 1275-4-150, 1275W-3-250, 1275WT-3-250, HP1125-4-325, HP1125-5-175, Bracket Material Steel, Roller Material Stainless Steel, Roller Finish Chrome Plated, Roller Diameter 1 1/2 in, Return Location Bottom, Hose Opening Width 18 in, Bracket Color Blue, For Reel Diameter 17 5/8 in, For Reel Width 18 in, Includes Installation Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.