Hose Roller Guide, For 1/4 to 1/2 ID Hose

  • Mfr # 1728-3
  • Zoro # G3626235
product price: 
$
49.19
/ea

Key Features

Type
Square
Length (In.)
4
Depth (In.)
2-1/2
Includes
Hardware
For Hose O.D. Min. (In.)
1/4
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1728-3
Zoro #
G3626235
UPC #
-
Country of Origin
United States

Dimensions

Length (In.)
4
Depth (In.)
2-1/2
Width (In.)
4
Outside Dia. (In.)
1-1/2
For Reel Width
3 3/4 in
For Reel Diameter
17 in
Hose Opening Width
1 5/8 in
Hose Opening Height
1 5/8 in
Roller Diameter
3/4 in

Details

Type
Square
Item
Roller Guide
Includes
Hardware
For Hose O.D. Min. (In.)
1/4
Base Material
Steel
Roller Material
Plastic
Nominal Hose ID (in.)
1/4 to 1/2
For Hose O.D. Max. (In.)
27/32
For Use With
5FYC2, 5FYC4, 5FYC8, 5FYD0, 5FZW5, 5FZW6, 5FZW7, 5FZW8, 5FZW9, 5FZX0, 5FZX1, 5FZX2
Bracket Color
Blue
Roller Bracket Type
Roller Bracket
For Use With Mfr. Model Number
Roller Type
4-way
For Reel Series
C Series, P Series, PWC Series, PW Series, PC Series, SG Series
Return Location
Multi-direction
Bracket Material
Steel
Compatible Product Type
5FYC2, 5FYC4, 5FYC8, 5FYD0, 5FZW5, 5FZW6, 5FZW7, 5FZW8, 5FZW9, 5FZX0, 5FZX1, 5FZX2

Description

Roller Guide, Roller Bracket Type Roller Bracket, Roller Type 4-way, For Reel Series C Series, P Series, PWC Series, PW Series, PC Series, SG Series

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.