Shop COXREELS
See all product information
Create Account
Hose Roller Guide, For 1/4 to 3/4 ID Hose
- Mfr # 1728-1
- Zoro # G3634163
product price:Â
$
42.19
/ea
Key Features
Depth (In.)
2-1/2
Length (In.)
4
Base Material
Steel
For Hose O.D. Max. (In.)
1-5/32
Roller Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1728-1
- Zoro #
- G3634163
- UPC #
- -
- Country of Origin
- United States
- Base Material
- Steel
- For Hose O.D. Max. (In.)
- 1-5/32
- Roller Material
- Plastic
- Nominal Hose ID (in.)
- 1/4 to 3/4
- Type
- Square
- For Use With
- EZ-SH-350-RH-BXB, EZ-SH-450-RH-BXB, SH-N-350-RH-BXB, SH-N-450-RH-BXB, SHF-N-525
- Includes
- Hardware
- Item
- Roller Guide
- For Hose O.D. Min. (In.)
- 1/4
- For Reel Series
- HP Series, MP Series, PC Series, SG Series, SH Series, SHW Series
- Roller Type
- 4-way
- Bracket Material
- Steel
- Bracket Color
- Blue
- Roller Bracket Type
- Roller Bracket
- Return Location
- Multi-direction
- For Use With Mfr. Model Number
- EZ-MP-350,EZ-MP-450,EZ-PC24-0012,EZ-SG19-L450,EZ-SH-350,EZ-SH-450,EZ-SHF-525,EZ-SHL-350,EZ-SHW-150,HP-N-150,HP-N-335,HP-N-350,HPL-N-150,HPL-N-350,MP-N-350,MP-N-435,MP-N-440,MP-N-450,MP-N-525,MPL-N-350,MPL-N-450,MPL-N-535,PC19-7512,PC19L-7516,PC24-0012,PC24-0016,PC24L-0012,SG19-L450,SG19-M350,SH-N-160,SH-N-350,SH-N-360,SH-N-450,SH-N-525,SH-N-525-DF,SH-N-535,SHF-N-525,SHFL-N-525,SHL-N-350,SHL-N-435,SHL-N-450,SHL-N-525,SHL-N-535,SHW-N-150,SHWL-N-150,SHWT-N-150,SHWTL-N-150
- Compatible Product Type
- EZ-SH-350-RH-BXB, EZ-SH-450-RH-BXB, SH-N-350-RH-BXB, SH-N-450-RH-BXB, SHF-N-525
Dimensions
- Depth (In.)
- 2-1/2
- Length (In.)
- 4
- Width (In.)
- 4
- Outside Dia. (In.)
- 1-1/2
- Hose Opening Height
- 1 5/8 in
- For Reel Diameter
- 19 1/2 in, 24 in
- Hose Opening Width
- 1 5/8 in
- Roller Diameter
- 3/4 in
- For Reel Width
- 4 1/2 in
Description
Roller Guide, Roller Bracket Type Roller Bracket, Roller Type 4-way, For Reel Series HP Series, MP Series, PC Series, SG Series, SH Series, SHW Series
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.