Zoro Homepage

Hose Roller Guide, For 1/4 to 3/8 ID Hose

  • Mfr # 1728-2BL

  • Zoro # G3651925


product price: $44.79
/ea

Key Features

Width (In.)
4
Depth (In.)
2-1/2
Base Material
Steel
Nominal Hose ID (in.)
1/4 to 3/8
For Hose O.D. Max. (In.)
21/32
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1728-2BL
Zoro #
G3651925
UPC #
-
Country of Origin
United States

Dimensions

Width (In.)
4
Depth (In.)
2-1/2
Length (In.)
4
Outside Dia. (In.)
1-1/2

Details

Item
Hose Roller Guide
Base Material
Steel
Nominal Hose ID (in.)
1/4 to 3/8
For Hose O.D. Max. (In.)
21/32
Roller Material
Plastic
Includes
Hardware
For Use With
EZ-P-LP-125-RH-BXB, EZ-P-LP-325-RH-BXB, P-LP-125-RH-BXB, P-LP-325-RH-BXB
For Hose O.D. Min. (In.)
1/4
Type
Square
Product Type
Hose Roller Guide
Compatible with Manufacturer Part Number
EZ-P-LP-125-RH-BXB, EZ-P-LP-325-RH-BXB, P-LP-125-RH-BXB, P-LP-325-RH-BXB
Compatible with Brand
Coxreels

Description

Hose Roller Guide, Series Not Applicable, Product Type Hose Roller Guide, Compatible with Manufacturer Part Number EZ-P-LP-125-RH-BXB, EZ-P-LP-325-RH-BXB, P-LP-125-RH-BXB, P-LP-325-RH-BXB, Compatible with Series Not Applicable, Compatible with Brand Coxreels, Includes Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.