Zoro Homepage

Hose Stop 1-1/4In

  • Mfr # 20215

  • Zoro # G1176835


product price: $63.75
/ea

Key Features

For Number of Hoses
1
Material
Rubber
For Hose Outside Dia. Range
1.62 to 1.75 in
For Use With Mfr. Model Number
SLP-750-BH, SLP-750-RH
Hose Stop Overall Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20215
Zoro #
G1176835
UPC #
-
Country of Origin
United States

Dimensions

For Hose Outside Dia. Range
1.62 to 1.75 in
Hose Stop Overall Width
2 in
Hose Stop Overall Outside Dia.
5 in
For Hose Diameter
1 1/4 in

Details

Item
Bumper Stop
For Number of Hoses
1
Material
Rubber
For Use With Mfr. Model Number
SLP-750-BH, SLP-750-RH
For Reel Series
SP-SERIES
Includes
Hardware
Shape
Circle

Description

Bumper Stop, Material Rubber, For Use With Mfr. Model Number SLP-750-BH, SLP-750-RH, For Reel Series SP-SERIES, Includes Hardware, Shape Circle, For Hose Diameter 1 1/4 in, For Hose Outside Dia. Range 1.62 to 1.75 in, Hose Stop Overall Width 2 in, Hose Stop Overall Outside Dia. 5 in, For Number of Hoses 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.