Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pivoting Roller Bracket, Top, 4Way, 17 5/8

  • Mfr # 15353-P-12

  • Zoro # G6032772


product price: $340.99
/ea
Free Shipping & Returns

Key Features

Includes
Installation Hardware
Roller Material
Stainless Steel
Roller Finish
Polished
Hose Opening Height
1 1/2 in
Roller Diameter
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15353-P-12
Zoro #
G6032772
UPC #
-
Country of Origin
United States

Dimensions

Hose Opening Height
1 1/2 in
Roller Diameter
1 in
For Reel Width
12 in
For Reel Diameter
17 5/8 in
Hose Opening Width
12 in

Details

Includes
Installation Hardware
Item
Roller Guide
Roller Material
Stainless Steel
Roller Finish
Polished
For Use With Mfr. Model Number
1125-4-200, 1125-5-100, 1125-WCL-12, 1125P-4-12, 1275-4-100, 1275HPL-4-12, 1275W-3-150, 1275WT-3-150, HP1125-4-200, HP1125-5-100
Return Location
Top
Roller Bracket Type
Pivoting Roller Bracket
Bracket Material
Steel
Bracket Color
Blue
Roller Type
4-way
For Reel Series
1125 Series

Description

Roller Guide, Roller Bracket Type Pivoting Roller Bracket, Roller Type 4-way, For Reel Series 1125 Series, For Use With Mfr. Model Number 1125-4-200, 1125-5-100, 1125-WCL-12, 1125P-4-12, 1275-4-100, 1275HPL-4-12, 1275W-3-150, 1275WT-3-150, HP1125-4-200, HP1125-5-100, Bracket Material Steel, Roller Material Stainless Steel, Roller Finish Polished, Roller Diameter 1 in, Return Location Top, Hose Opening Height 1 1/2 in, Hose Opening Width 12 in, Bracket Color Blue, For Reel Diameter 17 5/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.