Zoro Homepage
This item is Discontinued.
Coxreels Power Cord Spring Reels Fluorescent PC13-3516-C

Power Cord Spring Reels Fluorescent (Discontinued)

  • Mfr # PC13-3516-C
  • Zoro # G0831787
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PC13-3516-C
Zoro #
G0831787
UPC #
-
Country of Origin
United States

Dimensions

Cord Length
35 ft.
Overall Height
14 7/8 in
Overall Width
8 1/2 in
Overall Depth
13 1/2 in

Details

Item
Power Cord Spring Rewind Reels Fluorescent Tube Light, 35FT. cord, 16 AWG
Voltage
115V AC
NEC Cord Designation
SJTO
NEMA Plug Configuration
5-20P
Gauge/Conductor
16/3
Max. Amps
0.3 A
Feeder Cord Ending
Grounding Plug

Description

Power Cord Spring Rewind Reels Fluorescent Tube Light, 35FT. cord, 16 AWG, Voltage 115V AC, Max. Amps 0.3 A, Feeder Cord Ending Grounding Plug

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.