Zoro Homepage
This item is Discontinued.
Coxreels Power Cord Spring Reels, Fluorescent PC24-0016-D

Power Cord Spring Reels, Fluorescent (Discontinued)

  • Mfr # PC24-0016-D
  • Zoro # G1172486
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PC24-0016-D
Zoro #
G1172486
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
25 1/2 in
Overall Length
24 in
Overall Width
10 1/4 in

Details

Item
Spring Return Cord Reel
Includes
Power Cord Reel - Spring Driven Power Cord Reel - Power Cord Reel - Light & Receptacle - Retractable Power Cord Reel
Hose Material
Yes
Bearings
Permanently Lubricated
Housing Material
Steel
Latch
Locking
Mounting
Bench and Vehicles, Ceiling, Floor, Wall
Enclosed Reel
No
Duty Rating
Heavy Duty

Description

Spring Return Cord Reel, Overall Height 25 1/2 in, Overall Length 24 in, Overall Width 10 1/4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.