Power Cord Spring Rewind Reels
Mfr # PC13-3516-E
Zoro # G1171661
product price: $446.99
/ea
Free Shipping & Returns
Key Features
Includes
Power Cord Reel - Spring Driven Power Cord Reel - Power Cord Reel - Light & Receptacle - Retractable Power Cord Reel
Mounting
Bench and Vehicles, Ceiling, Floor, Wall
Hose Material
Yes
Housing Material
Steel
Overall Length
13 1/2 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PC13-3516-E
Zoro #
G1171661
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
13 1/2 in
Overall Height
14 7/8 in
Overall Width
8 1/2 in
Details
Item
Spring Return Cord Reel
Includes
Power Cord Reel - Spring Driven Power Cord Reel - Power Cord Reel - Light & Receptacle - Retractable Power Cord Reel
Mounting
Bench and Vehicles, Ceiling, Floor, Wall
Hose Material
Yes
Housing Material
Steel
Latch
Locking
Duty Rating
Heavy Duty
Bearings
Permanently Lubricated
Enclosed Reel
No
Description
Spring Return Cord Reel, Overall Height 14 7/8 in, Overall Length 13 1/2 in, Overall Width 8 1/2 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.