Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Power Cord Spring Rewind Reels

  • Mfr # PC19-7516-E

  • Zoro # G1172431


product price: $649.99
/ea
Free Shipping & Returns

Key Features

Includes
Power Cord Reel - Spring Driven Power Cord Reel - Power Cord Reel - Light & Receptacle - Retractable Power Cord Reel
Mounting
Bench and Vehicles, Ceiling, Floor, Wall
Duty Rating
Heavy Duty
Hose Material
Yes
Overall Height
21 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PC19-7516-E
Zoro #
G1172431
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
21 in
Overall Length
19 1/2 in
Overall Width
10 1/8 in

Details

Item
Spring Return Cord Reel
Includes
Power Cord Reel - Spring Driven Power Cord Reel - Power Cord Reel - Light & Receptacle - Retractable Power Cord Reel
Mounting
Bench and Vehicles, Ceiling, Floor, Wall
Duty Rating
Heavy Duty
Hose Material
Yes
Housing Material
Steel
Latch
Locking
Enclosed Reel
No
Bearings
Permanently Lubricated

Description

Spring Return Cord Reel, Overall Height 21 in, Overall Length 19 1/2 in, Overall Width 10 1/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.