Zoro Homepage

Reel Dual Mp 1/2In X 30Ft W/H Spring

  • Mfr # MPD-N-430

  • Zoro # G0832365


product price: $1,146.99
/ea
Free Shipping & Returns

Key Features

Overall Height
21.13 in
Overall Width
11-1/2"
Overall Length
19.5 in
Enclosure Rating
Not Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MPD-N-430
Zoro #
G0832365
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
21.13 in
Overall Width
11-1/2"
Overall Length
19.5 in

Details

Item
Cord Reel
Enclosure Rating
Not Rated

Description

Cord Reel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.