Reel Hp 3/8In X 50Ft W/H Spring, 3/8" Hose Diameter, 50 ft. Length, Nickel Plated Steel
- Mfr # HP-N-350
- Zoro # G0674226
product price:Â
$
662.99
/ea
Free Shipping & Returns
Key Features
Hose Inside Dia.
3/8"
Hose Length
50 ft.
Overall Width
14 in
Overall Length
19-1/2"
Mounting
Bench, Floor, Truck, Wall
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HP-N-350
- Zoro #
- G0674226
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Hose Inside Dia.
- 3/8"
- Hose Length
- 50 ft.
- Overall Width
- 14 in
- Overall Length
- 19-1/2"
Details
- Item
- Reel Hp 3/8In X 50Ft W/H Spring
- Mounting
- Bench, Floor, Truck, Wall
- Application
- Pneumatic Tools, Lubrication, Chemical Fluid Transfer, General Industrial, Manufacturing Plants & Facilities, Maintenance, Repair & Operations, Automotive & Fleet Service Centers
- Swivel Material
- Nickel Plated Steel
- Housing Material
- Steel
- Duty Rating
- Medium Duty
- Reel Inlet
- 3/4 in (F)NPT
- Includes Hose
- No
Description
Reel Hp 3/8In X 50Ft W/H Spring, Overall Width 14 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.