Zoro Homepage

Reel Lp L/H Air Motor

  • Mfr # 1175-6-50-A

  • Zoro # G1176528


product price: $1,101.99
/ea
Free Shipping & Returns

Key Features

Overall Width
43 3/4 in
Reel Inlet
1 in (F)NPT
Mounting
Bench, Floor, Truck, Wall
Duty Rating
Heavy Duty
Swivel Material
Nickel Plated Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1175-6-50-A
Zoro #
G1176528
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
43 3/4 in

Details

Reel Inlet
1 in (F)NPT
Mounting
Bench, Floor, Truck, Wall
Duty Rating
Heavy Duty
Swivel Material
Nickel Plated Steel
Item
Reel Lp L/H Air Motor

Description

Reel Lp L/H Air Motor, Overall Width 43 3/4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.