Zoro Homepage

Roller Bracket Cabinet

  • Mfr # 4RB

  • Zoro # G1176467


product price: $20.79
/ea

Key Features

Roller Bracket Type
Roller Bracket
For Reel Series
C Series, EN Series, HP Series, MP Series, P Series, PW Series, PWC Series, PC Series, SH Series, SHW Series, T Series
For Reel Diameter
13 1/2 in, 13 3/4 in, 17 in, 17 1/8 in, 17 1/4 in, 19 1/2 in, 24 in
Bracket Material
Steel
For Reel Width
7/8 in, 2 in, 3 3/4 in, 4 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4RB
Zoro #
G1176467
UPC #
-
Country of Origin
United States

Dimensions

For Reel Diameter
13 1/2 in, 13 3/4 in, 17 in, 17 1/8 in, 17 1/4 in, 19 1/2 in, 24 in
For Reel Width
7/8 in, 2 in, 3 3/4 in, 4 1/2 in
Roller Diameter
3/4 in
Hose Opening Height
1 5/8 in
Hose Opening Width
1 5/8 in

Details

Item
Roller Guide
Roller Bracket Type
Roller Bracket
For Reel Series
C Series, EN Series, HP Series, MP Series, P Series, PW Series, PWC Series, PC Series, SH Series, SHW Series, T Series
Bracket Material
Steel
Roller Type
4-way
Return Location
Bottom, Top
Roller Material
Plastic
Bracket Color
Blue

Description

Roller Guide, Roller Bracket Type Roller Bracket, Roller Type 4-way, For Reel Series C Series, EN Series, HP Series, MP Series, P Series, PW Series, PWC Series, PC Series, SH Series, SHW Series, T Series, Bracket Material Steel, Roller Material Plastic, Roller Diameter 3/4 in, Return Location Bottom, Top, Hose Opening Height 1 5/8 in, Hose Opening Width 1 5/8 in, Bracket Color Blue, For Reel Diameter 13 1/2 in, 13 3/4 in, 17 in, 17 1/8 in, 17 1/4 in, 19 1/2 in, 24 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.