Zoro Homepage

Roller Guide, Bottom, 3-way

  • Mfr # 15362-6

  • Zoro # G5985601


product price: $314.99
/ea
Free Shipping & Returns

Key Features

Roller Material
Steel
Includes
Installation Hardware
Roller Bracket Type
Roller Bracket
For Reel Width
6 in
For Reel Series
1125 Series, 1275 Series
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15362-6
Zoro #
G5985601
UPC #
-
Country of Origin
United States

Dimensions

For Reel Width
6 in
Hose Opening Width
6 in
Roller Diameter
1 1/2 in
For Reel Diameter
17 1/2 in, 17 5/8 in

Details

Item
Roller Guide
Roller Material
Steel
Includes
Installation Hardware
Roller Bracket Type
Roller Bracket
For Reel Series
1125 Series, 1275 Series
Bracket Material
Steel
Roller Type
3-way
Bracket Color
Blue
Return Location
Bottom
For Use With Mfr. Model Number
1125-4-100, 1125-5-50, 1125-WCL-6, 1125P-4-6, HP1125-4-100, HP1125-5-50
Roller Finish
Chrome Plated

Description

Roller Guide, Roller Bracket Type Roller Bracket, Roller Type 3-way, For Reel Series 1125 Series, 1275 Series, For Use With Mfr. Model Number 1125-4-100, 1125-5-50, 1125-WCL-6, 1125P-4-6, HP1125-4-100, HP1125-5-50, Bracket Material Steel, Roller Material Steel, Roller Finish Chrome Plated, Roller Diameter 1 1/2 in, Return Location Bottom, Hose Opening Width 6 in, Bracket Color Blue, For Reel Diameter 17 1/2 in, 17 5/8 in, For Reel Width 6 in, Includes Installation Hardware

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.