Zoro Homepage

Roller Guide, Bottom, 3-way, 24 in

  • Mfr # 15363-13.5

  • Zoro # G5982829


product price: $275.99
/ea
Free Shipping & Returns

Key Features

Includes
Installation Hardware
Roller Material
Steel
For Reel Series
1175 Series, 1185 Series
For Reel Width
13 1/2 in
Roller Finish
Chrome Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15363-13.5
Zoro #
G5982829
UPC #
-
Country of Origin
United States

Dimensions

For Reel Width
13 1/2 in
Hose Opening Width
13 1/2 in
For Reel Diameter
24 in
Roller Diameter
1 1/2 in

Details

Includes
Installation Hardware
Roller Material
Steel
Item
Roller Guide
For Reel Series
1175 Series, 1185 Series
Roller Finish
Chrome Plated
For Use With Mfr. Model Number
1175-6-125
Roller Bracket Type
Roller Bracket
Bracket Color
Blue
Bracket Material
Steel
Return Location
Bottom
Roller Type
3-way

Description

Roller Guide, Roller Bracket Type Roller Bracket, Roller Type 3-way, For Reel Series 1175 Series, 1185 Series, For Use With Mfr. Model Number 1175-6-125, Bracket Material Steel, Roller Material Steel, Roller Finish Chrome Plated, Roller Diameter 1 1/2 in, Return Location Bottom, Hose Opening Width 13 1/2 in, Bracket Color Blue, For Reel Diameter 24 in, For Reel Width 13 1/2 in, Includes Installation Hardware

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.