Zoro Homepage

Roller Guide, Bottom, 3-way, 28 in

  • Mfr # 15364-25

  • Zoro # G5989932


product price: $273.99
/ea
Free Shipping & Returns

Key Features

Includes
Installation Hardware
Roller Material
Steel
Roller Type
3-way
For Use With Mfr. Model Number
1185-2528
Return Location
Bottom
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15364-25
Zoro #
G5989932
UPC #
-
Country of Origin
United States

Dimensions

For Reel Width
25 in
Hose Opening Width
25 in
Roller Diameter
1 1/2 in
For Reel Diameter
28 in

Details

Item
Roller Guide
Includes
Installation Hardware
Roller Material
Steel
Roller Type
3-way
For Use With Mfr. Model Number
1185-2528
Return Location
Bottom
Bracket Material
Steel
Roller Finish
Chrome Plated
For Reel Series
1185 Series
Bracket Color
Blue
Roller Bracket Type
Roller Bracket

Description

Roller Guide, Roller Bracket Type Roller Bracket, Roller Type 3-way, For Reel Series 1185 Series, For Use With Mfr. Model Number 1185-2528, Bracket Material Steel, Roller Material Steel, Roller Finish Chrome Plated, Roller Diameter 1 1/2 in, Return Location Bottom, Hose Opening Width 25 in, Bracket Color Blue, For Reel Diameter 28 in, For Reel Width 25 in, Includes Installation Hardware

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.