Zoro Homepage

Roller Guide, Bottom, 4-way, 17 5/8 in

  • Mfr # 15354-9.5

  • Zoro # G6031074


product price: $182.99
/ea
Free Shipping & Returns

Key Features

Roller Material
Stainless Steel
Includes
Installation Hardware
Roller Finish
Polished
For Use With Mfr. Model Number
1125-6-35
Roller Type
4-way
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15354-9.5
Zoro #
G6031074
UPC #
-
Country of Origin
United States

Dimensions

For Reel Width
9 1/2 in
For Reel Diameter
17 5/8 in
Hose Opening Height
1 1/2 in
Hose Opening Width
9 1/2 in
Roller Diameter
1 in

Details

Item
Roller Guide
Roller Material
Stainless Steel
Includes
Installation Hardware
Roller Finish
Polished
For Use With Mfr. Model Number
1125-6-35
Roller Type
4-way
For Reel Series
1125 Series, 1275 Series
Roller Bracket Type
Roller Bracket
Bracket Material
Steel
Return Location
Bottom
Bracket Color
Blue

Description

Roller Guide, Roller Bracket Type Roller Bracket, Roller Type 4-way, For Reel Series 1125 Series, 1275 Series, For Use With Mfr. Model Number 1125-6-35, Bracket Material Steel, Roller Material Stainless Steel, Roller Finish Polished, Roller Diameter 1 in, Return Location Bottom, Hose Opening Height 1 1/2 in, Hose Opening Width 9 1/2 in, Bracket Color Blue, For Reel Diameter 17 5/8 in, For Reel Width 9 1/2 in, Includes Installation Hardware

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.