Zoro Homepage

Roller Guide, Multi-direction, 4-way

  • Mfr # 1728-1-SS

  • Zoro # G6030024


product price: $93.25
/ea
Free Shipping & Returns

Key Features

Roller Material
Plastic
Hose Opening Height
1 5/8 in
For Reel Diameter
19 1/2 in
For Use With Mfr. Model Number
MPL-N-350-SS, MPL-N-450-SS, SHL-N-350-SS, SHL-N-450-SS, SHL-N-525-SS
Roller Type
4-way
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1728-1-SS
Zoro #
G6030024
UPC #
-
Country of Origin
United States

Dimensions

Hose Opening Height
1 5/8 in
For Reel Diameter
19 1/2 in
For Reel Width
4 1/2 in
Roller Diameter
3/4 in
Hose Opening Width
1 5/8 in

Details

Roller Material
Plastic
Item
Roller Guide
For Use With Mfr. Model Number
MPL-N-350-SS, MPL-N-450-SS, SHL-N-350-SS, SHL-N-450-SS, SHL-N-525-SS
Roller Type
4-way
Bracket Color
Blue
Return Location
Multi-direction
Roller Bracket Type
Roller Bracket
Bracket Material
Stainless Steel
For Reel Series
MP Series, SH Series

Description

Roller Guide, Roller Bracket Type Roller Bracket, Roller Type 4-way, For Reel Series MP Series, SH Series, For Use With Mfr. Model Number MPL-N-350-SS, MPL-N-450-SS, SHL-N-350-SS, SHL-N-450-SS, SHL-N-525-SS, Bracket Material Stainless Steel, Roller Material Plastic, Roller Diameter 3/4 in, Return Location Multi-direction, Hose Opening Height 1 5/8 in, Hose Opening Width 1 5/8 in, Bracket Color Blue, For Reel Diameter 19 1/2 in, For Reel Width 4 1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.