Shop COXREELS
See all product information
Create Account
Roller Guide, Multi-direction, 4-way
- Mfr # 1829-2
- Zoro # G6032002
product price:Â
$
46.79
/ea
Key Features
Roller Material
Plastic
For Reel Diameter
17 1/8 in, 19 1/2 in, 24 in
Hose Opening Width
3 in
Roller Diameter
3/4 in
Return Location
Multi-direction
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1829-2
- Zoro #
- G6032002
- UPC #
- -
- Country of Origin
- United States
- Roller Material
- Plastic
- Item
- Roller Guide
- Return Location
- Multi-direction
- For Use With Mfr. Model Number
- EZ-P-LP-450,EZ-P-LPL-450,EZ-SH-3100,EZ-SH-375,EZ-SH-475,EZ-SH-550,EZ-SHL-3100,EZ-SHW-175,EZ-SHWT-175,MPD-N-330,MPDL-N-430,P-LP-450,P-LPL-450,SH-N-3100,SH-N-375,SH-N-4100,SH-N-475,SH-N-550,SHL-N-3100,SHL-N-375,SHL-N-4100,SHL-N-550,SHW-N-1100,SHW-N-175,SHWL-N-1100,SHWT-N-175,SHWTL-N-175
- Roller Bracket Type
- Roller Bracket
- Bracket Color
- Blue
- For Reel Series
- MPD Series, P Series, SH Series, SHW Series
- Roller Type
- 4-way
- Bracket Material
- Steel
Dimensions
- For Reel Diameter
- 17 1/8 in, 19 1/2 in, 24 in
- Hose Opening Width
- 3 in
- Roller Diameter
- 3/4 in
- Hose Opening Height
- 1 1/2 in
- For Reel Width
- 4 1/2 in
Description
Roller Guide, Roller Bracket Type Roller Bracket, Roller Type 4-way, For Reel Series MPD Series, P Series, SH Series, SHW Series, For Use With Mfr. Model Number EZ-P-LP-450, EZ-P-LPL-450, EZ-SH-3100, EZ-SH-375, EZ-SH-475, EZ-SH-550, EZ-SHL-3100, EZ-SHW-175, EZ-SHWT-175, MPD-N-330, MPDL-N-430, P-LP-450, P-LPL-450, SH-N-3100, SH-N-375, SH-N-4100, SH-N-475, SH-N-550, SHL-N-3100, SHL-N-375, SHL-N-4100, SHL-N-550, SHW-N-1100, SHW-N-175, SHWL-N-1100, SHWT-N-175, SHWTL-N-175, Bracket Material Steel
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.